WURTHFIX GUN FOR 50 ML CARTRIDGE

891.893489 - UNSPSC 27112906
0891893489961 1
WURTHFIX GUN FOR 50 ML CARTRIDGE WURTHFIX GUN FOR 50 ML CARTRIDGE
WURTHFIX GUN FOR 50 ML CARTRIDGE
New

Delivery

No stock for delivery. -

Pre-assembled gun, ready for 1:1 or 2:1 ratio 50 mL dual cartridges

WURTHFIX GUN FOR 50 ML CARTRIDGE — 891.893489
  • WURTH FIX GUN FOR 50 ML CARTRIDGE — 891.0093
  • WURTHFIX GUN FOR 50 ML CARTRIDGE — 891.893489

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Black
Compatible Cartridges 50 mL Dual Cartridges, 1:1 and 2:1
Material Metal and plastic
Weight 531.5 g
EAN 4056807447384

Applications

Recommended use with ESK-50, Rigid/Flexible Plastic Fix 50mL epoxies

Customers Also Viewed

Is Often Bought With

You Might Also Like